0
1
2
3
4
5

Super Glue Brush on 5g 577091

Order Code: ZT1548444S

£4.09 Inc VAT (20%)


Description

Loctite Super Glue Brush-On is a multi-purpose glue that provides durable, long-lasting and invisible repairs. It comes in a spill resistant bottle for safe storage and a built-in brush applicator which ensures an easy, smooth application allowing an even spread of glue over small and irregularly shaped surfaces. Its powerful liquid and waterproof formula has been developed to form resilient bonds to withstand heavy loads and resist shocks and extreme temperatures. Ideal for all sort of repairs around the workplace, Loctite Brush On Super Glue bonds in seconds and gives long lasting durability on a range of materials including rubber, leather wood, metal and most plastics.
High performance instant adhesive with brush applicator
Water, dishwasher, shock and temperature resistant
Brush applicator for precise control
Spill resistant bottle removes excess glue from brush
Bonds porcelain, metal, rubber, leather, wood, plastic, paper and more
Dries clear for invisible repairs
5g per tube

See full description
Specifications for Super Glue Brush on 5g 577091
  • MFR Part No.
    HK9150

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome