Super Glue Control 4g 853338

Order Code: ZT1548760S

£3.99 Inc VAT (20%)


Description

Loctite Super Glue Control Liquid is the perfect solution for bonding challenges in the workplace. Simple to use with its easy grip squeeze bottle and nozzle for pinpoint applications to meet those hard to reach places. With instant strength in a single drop, transparent finish and anti-clog cap to prevent drying out to ensure long term use. Its powerful liquid and waterproof formula has been developed to form resilient bonds to withstand heavy loads and resist shocks and extreme temperatures. Bonding in seconds, octite Super Glue Control Liquid offers long lasting durability on a range of materials including rubber, leather wood, metal and most plastics.
High performance instant adhesive with advanced dispenser for pinpoint accuracy
Water, dishwasher, shock and temperature resistant
Easy grip squeeze bottle allows controlled application
Lift-and-lock safety cap with anti-clog design
Bonds porcelain, metal, rubber, leather, wood, plastic, paper and more
Dries clear for invisible repairs
4g per bottle

See full description
Specifications for Super Glue Control 4g 853338
  • MFR Part No.
    LO95670

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome