Superglue Glass 3ml Tube

Order Code: ZT1286953P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£5.990%
10 - 19£5.754%
20 - 49£5.518%
50 - 99£5.2712%
100 +£5.0316%


Description

Loctite Superglue Glass is designed specifically for glass to glass applications and leaves a clear bond line. Instant, crystal clear bonds that are water and dishwasher-resistant.Formulated to work on all types of glass including: Crystal, Tinted Glass, Glass Works, Opaque Glass, Blown Glass. Size: 3ml.

Specifications for Superglue Glass 3ml Tube
  • Height
    165mm
  • Width
    98mm
  • Weight
    0.014kg
  • Depth
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome