0
1
2

4317 50mm x 50m Tesa Masking Tape

Order Code: ZT1022551P

£3.99 Inc VAT (20%)


Description

Tesa masking tape is thin and flexible, making it suitable for all general masking applications, as well as oven drying applications - up to a temperature of 80 °C.
The tape is highly resistant to wet sanding. Paints and fillers adhere well to the backing.
The material works well on painted metal, rubber, glass and chrome parts.

Features and Benefits
• Easily tearable by hand
• Easy to remove - doesn't leave marks
• Highly conformable to any surface

See full description
Specifications for 4317 50mm x 50m Tesa Masking Tape
  • Colour
    Natural
  • Length
    50m
  • Service Temperature Range
    to 80°C
  • Width
    50mm
  • Material
    Paper
  • MFR Part No.
    04317

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome