General Purpose Masking Tape 101E, Beige, 72 mm x 50 m

Order Code: ZT1013297X

£4.39 Inc VAT (20%)


Description

101E Masking Tape is a smooth, multi-purpose crepe paper tape. Chamois color, rubber adhesive, thickness 0,12mm, this tape is designed for general use (temporary hold, masking painting without cooking ...)

Specifications for General Purpose Masking Tape 101E, Beige, 72 mm x 50 m
  • Material
    Crepe Paper
  • Length
    50m
  • Colour
    Cream
  • MFR Part No.
    7100044325
  • Width
    72mm
  • Service Temperature Range
    0 to 60°C
  • Tape Thickness
    0.12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome