0
1
2

Hand-Masker Advanced Masking Film, AMF48-8G, 48 in x 180 ft (1,21 m x 54,8 m)

Order Code: ZT1096433S

£16.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3M Hand-Masker Advanced Masking Film, AMF48-8G is our most flake resistant film for use on all painting job sites. The film features paint bond technology. Use it with 3M Hand-Masker M3000 Dispenser for fast protection on paint job sites. This masking film is 1.21 m x 54.8 m x 0.00889 mm in size.

Specifications for Hand-Masker Advanced Masking Film, AMF48-8G, 48 in x 180 ft (1,21 m x 54,8 m)
  • Series
    Hand-Masker™ Series
  • Width
    1219mm
  • Colour
    Blue Translucent
  • MFR Part No.
    7100143850
  • Length
    54.8m
  • Material
    Non-Porous

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome