Low Tack Masking Tape for Neat Edges on Smooth Surfaces

Order Code: ZT3271692S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Images for illustration purposes only
Complete your paint or repair order with Watco Masking tape. This 50mm x 50m roll of masking tape is low tack for neat lines and edges on smooth surfaces.

We know how difficult it is to get a straight line when line marking, that’s why we recommend defining the edges of your application area with Masking Tape. Leave the masking tape in place for 1 to 2 hours until the paint is touch dry to ensure a clean edge. When ready, simply remove the masking tape and admire the professional finish.

Use with Watco Floor Joint Sealant for a smooth, clean application. Once the Joint sealant has been applied into the joint, finish off with a flat blade or knife to remove air bubbles, and then remove any masking tape before the sealant has set, drawing the tape across the sealant face, so that any excess sealant falls into the joint not alongside it.

See full description
Specifications for Low Tack Masking Tape for Neat Edges on Smooth Surfaces
  • Width
    50mm
  • Type
    Masking Tape
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome