Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
Masking Tape - 50mm x 50m
By Stickman
Order Code:
ZT5535111S
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 +
£1.87
6%
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
1.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/masking-tape-50mm-x-50m/p/ZT5535111S
Add to quotation
View all Masking Tapes
Description
Traditional masking tape for decorating and sealing applications. Easy to tear, non marking tape.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Masking Tape - 50mm x 50m
Length
50m
Type
Masking Tape
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome