Multi-Surface Masking Tape 24mmx41.1m - 150182

Order Code: ZT4175706S

£5.39 Inc VAT (20%)


Description

Frogtape Multisurface Masking Tape is a premium grade painters tape for most common paint applications. Made with exclusive PaintBlock Technology, the super absorbent polymer reacts with the water in emulsion paint and instantly gels to form a micro-barrier that seals the edges of the tape to prevent paint bleed. Recommended for use on cured painted walls, wood trim, glass, metal and stone.
Premium grade painters tape for most common paint applications
Edge-treated with patented PaintBlock Technology for sharp paint lines
Recommended for use on cured painted walls, wood trim, glass, metal and stone
Removes cleanly from most surfaces for up to 21 days
Premium adhesion to help eliminate the need for touch-ups
Tape canister for clean, protected storage
Interior use
Medium adhesion
Size: 24mmx41.1m

See full description
Specifications for Multi-Surface Masking Tape 24mmx41.1m - 150182
  • Length
    41.1m
  • Width
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome