Painter's Masking Tape 24mm x 41m Multi-Surface

Order Code: ZT4953666S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Frog Tape Painter's Masking Tape 24mm x 41m Multi Surface PaintBlock� Technology, which forms a micro-barrier that seals the edges of the tape, to prevent paint bleed. The result is very sharp paint lines and less time spent on touch-ups.FrogTape Multi-Surface is a medium adhesion painters tape designed for use on:Cured painted walls:Wood trim:Glass:Metal FrogTape Multi-surface will remove cleanly from most surfaces for up to 21 days and seven days in direct sunlight.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Painter's Masking Tape 24mm x 41m Multi-Surface
  • Product Type
    Painter's Masking Tape
  • Length
    41m
  • Width
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome