Gas PTFE Tape EN Certified for Gas and Oil Lines Taps and Fittings Pack of 10

Order Code: ZT5349293S

£10.99 Inc VAT (20%)


Description

Arctic Hayes High Density Gas PTFE Tape, Pack of 10. EN certified gas PTFE thread sealant tape. Conforms to EN751.3 GRp specification. Conforms to BS5292 and BS6974. This tape is used to seal the thread of pipework and fittings on plumbing and gas systems.
This thread seal tape lubricates the threads allowing for a deeper seating, and it helps prevent the threads from seizing when being unscrewed.
The tape also works as a deformable filler and thread lubricant, helping to seal the joint without hardening and making it easier to tighten. It also protects the threads of both pieces from direct contact with each other and physical wear and helps seal and prevent leaks from the connection.
Typically, the tape is wrapped around a pipe's male threads three times before it is screwed into place. It is wrapped in the same direction the male threads go for tightening. The tape is commonly used in pressurized water systems, central heating systems, and air compression equipment. Pack of 10.

See full description
Specifications for Gas PTFE Tape EN Certified for Gas and Oil Lines Taps and Fittings Pack of 10
  • Material
    PTFE
  • Product Type
    Gas PTFE Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome