101 Multi-Purpose Linseed Oil Putty Brown 1kg EVBMPPB1KG

101 Multi-Purpose Linseed Oil Putty Brown 1kg EVBMPPB1KG

Order Code: ZT1277982PCopy

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 +£4.9212%


Description

Everbuild 101 Multi-Purpose Linseed Oil Putty is a hand-applied, setting glazing compound for sealing glass into metal and wooden frames. Benefits - Easier to apply than most competitive putties. - Extended shelf life. - For wood and metal frames. - Added plasticiser improves adhesion and helps prevent cracking. - Single glazing of pretreated wooden and metal rebates. Limitations - Unsuitable for plastic frames, heat-absorbing glass, double glazing or frames treated with decorative microporous stains. - Always mix contents of pack thoroughly to blend in any surface oil. - Do not overpaint until a surface skin has formed (minimum 7 days, maximum 30 days). This Everbuild 101 Multi-Purpose Linseed Oil Putty comes in Colour Brown Size 1kg

See full description
Specifications for 101 Multi-Purpose Linseed Oil Putty Brown 1kg EVBMPPB1KG
  • MFR Part No.
    MPBN1
  • Colour
    Brown
  • Size
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome