500gm "ST" Stainless Steel Putty

500gm "ST" Stainless Steel Putty

Order Code: ZT1060910XCopy

£112.99 Inc VAT (20%)


Description

Stainless Steel Putty (ST)
Stainless steel filler for repairs. Used for rust-free patching and rebuilding. Bonds to ferrous, non-ferrous metals and concrete. FDA approved.

Compressive strength: 58N/mm2.
Max. operating temperature: 121°C.
Pot life: 45mins. Mix ratio: 9.0:1.

See full description
Specifications for 500gm "ST" Stainless Steel Putty
  • MFR Part No.
    10271
  • Product Type
    Stainless Steel Putty (ST)
  • Compressive Strength
    58
  • Operating Temperature Range
    121°
  • Features
    Bonds to Ferrous and Non Ferrous Metals
    Used for Rust Free Patching and Rebuilding
  • For Use On
    Concrete
    Ferrous
    Non-Ferrous Metals
    Stainless Steels
  • Container Size
    500g