KwikWood Epoxy Putty - 57g

Order Code: ZT4779984S

£8.39 Inc VAT (20%)
£9.3910.5% off
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

J-B Weld KwikWood Epoxy Putty is hand-mixable. Formulated to repair and rebuild wood. After mixing, it cures to the same density as wood and becomes an integral part of the repair. For use on exterior or interior applications, it contains no solvents, will not rot, shrink, crack or pull away. KwikWood has a 15-25 minute work life. After 60 minutes, it can be machined, drilled, tapped, sanded, filed and painted. Stronger than wood, KwikWood dries to a light tan color. Perfect for repairing dry rot, screw holes, insect damage and furniture.
Specifications: Set Time: 15-25 Minutes.Cure Time: 1 Hour.Colour When Dry: Tan.Size: 57g.

See full description
Specifications for KwikWood Epoxy Putty - 57g
  • Type
    Putty
  • Pack Type
    Tube
  • Initial Set Time
    15min
  • Size
    57g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome