SteelStik Epoxy Putty 57g

Order Code: ZT4779994S

£5.99 Inc VAT (20%)


Description

J-B Weld SteelStik Epoxy Putty is hand-mixable, steel-reinforced and non-rusting. It quickly repairs or rebuilds anything made of metal. After mixing, it forms an industrial-strength polymer compound which can be moulded into shapes or used to build up, patch and repair steel components. Can be used on both wet and dry surfaces. Resistant to water, chemicals and heat. Perfect for repairing vehicle exhausts, rust damage and other automotive parts.
Specifications: Bonding Strength: 900 PSI.Set Time: 5 Minutes.Cure Time: 1 Hour.Colour When Dry: Dark Grey.Size: 57g.

See full description
Specifications for SteelStik Epoxy Putty 57g
  • Initial Set Time
    5min
  • Size
    57g
  • Type
    Putty
  • Pack Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome