0
1
2

225 Low Strength Thread Locking Compound 50ml

Order Code: ZT1014984X

£39.99 Inc VAT (20%)
£43.999% off


Description

LOCTITE ® 225 is designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools . The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.

Features and Benefits
• Cures when confined in the absence of air between close fitting metal surfaces
• Prevents loosening and leakage from shock and vibration
• Requires no mixing

See full description
Specifications for 225 Low Strength Thread Locking Compound 50ml
  • Size
    50 ml
  • Thread Type
    Multi-thread application
  • MFR Part No.
    231543
  • Compatible Materials
    Metal
  • Strength
    Low
  • Colour
    Brown
  • Product Composition
    Low viscous gel
  • Features
    Ideal for parts that need subsequent dismantling
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome