272 High Temp Adhesive 50ml
0
1

272 High Temp Adhesive 50ml

Order Code: ZT1014960XCopy

£41.99 Inc VAT (20%)


Description

Designed for the permanent locking and sealing of threaded fasteners. Cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Typical applications include the locking and sealing of large bolts and studs (M25 and larger).

Specifications for 272 High Temp Adhesive 50ml
  • Thread Type
    Multi-thread application
  • Product Composition
    Viscous Gel
  • MFR Part No.
    88442
  • Temperature Resistance Range
    -55 to 200°
  • Colour
    Red
  • Compatible Materials
    Metal
  • Strength
    High
  • Features
    High Temperature Resistance
    Resists vibration
  • Type
    Threadlocker
  • Size
    50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome