276 Thread Locker 50ml

Order Code: ZT1015005X

£51.99 Inc VAT (20%)


Description

LOCTITE 276 is a green, low viscosity, methacrylate-based threadlocking adhesive with very high strength. It has a fixture time on steel of 3 min, brass 3 min and stainless steel 5 min.

Features and Benefits
• Can tolerate slight contaminations of industrial oils
• Suited to nickel surfaces
• Fluoresces to allow monitoring

See full description
Specifications for 276 Thread Locker 50ml
  • Strength
    High
  • Compatible Materials
    Metal
  • Colour
    Green
  • Features
    High strength
    Prevents Leaks and corrosion
    Resists vibration
    Prevents unwanted movement
  • Temperature Resistance Range
    -55 to 150°
  • Product Composition
    Viscous liquid
  • MFR Part No.
    1266117
  • Thread Type
    Multi-thread application
  • Size
    50 ml
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome