0
1
2

7414 Thread Locking Compound 50ml

Order Code: ZT1015001X

£19.99 Inc VAT (20%)


Description

Blue anti-tamper warranty seal. Fast drying. Excellent adhesion. Non-run.

Strength: not applicable.
Colour: blue.
Temperature: -55 to +145°C.
Comment: anti-tamper seal.

See full description
Specifications for 7414 Thread Locking Compound 50ml
  • Colour
    Blue
  • Product Composition
    Viscous gel
  • Thread Type
    Multi-thread application
  • MFR Part No.
    1269219
  • Strength
    High
  • Size
    50ml
  • Temperature Resistance Range
    -55 to 145°
  • Features
    Non-corrosive
    Visually Detect Movement of Adjusted Parts
    also for Outdoor Applications
    Use for Fittings, Studs, Nuts Etc.
    Good Adhesion to Metals
    Surface Treatments
  • Compatible Materials
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome