High Strength Retainer 50ml

Order Code: ZT4780807S

£19.99each Inc VAT (20%)
£119.94 minimum order value

Minimum order quantity: 6.

Description

These high-strength retainers are engineered to securely maintain cylindrical machine parts, ensuring durability and precision in the most demanding heavy-duty applications. Each of these anaerobic adhesives is perfect for boosting assembly reliability in bearings, gears, and other critical mechanical components. Their unique formulation is designed to bond permanently, filling gaps and resisting environmental and mechanical stresses to ensure long-lasting strength and performance.

Features and Benefits
• Rapid, permanent bonding sets quickly to prevent slippage
• Enhanced mechanical integrity minimises wear and backlash
• Corrosion resistant to shield against environmental damage
• Eco-friendly composition is safer for both users and the environment

See full description
Specifications for High Strength Retainer 50ml
  • Temperature Resistance Range
    55 to +150°C
  • Size
    50ml
  • Colour
    Green
  • Strength
    High
  • MFR Part No.
    B638-50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome