50ml Cartridge Gun for 2 Part Glues and Adhesives, Plastic Handle
0
1

50ml Cartridge Gun for 2 Part Glues and Adhesives, Plastic Handle

Order Code: ZT2443752SCopy

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

This is our strongest cartridge gun with durable plastic handle and metal body for use on 50ml 2 part, equal mixing cartridges.
Some glues and adhesives need a lot of pressure applied to get the material out of the cartidge and this gun will perform very well under pressure and wont buckle or bend.

Dispensing gun for use with any 2-part, 1:1 ratio mixing, 50ml cartridges.
Heavy Duty Steel Bodied

See full description
Specifications for 50ml Cartridge Gun for 2 Part Glues and Adhesives, Plastic Handle
  • Handle Material
    Plastic
  • Product Type
    Cartridge Gun
  • Body Material
    Steel
  • Material
    Plastic
    Steel