HS0600 270mm Circular Saw (110V)

Order Code: ZT2602724S

£269.99 Inc VAT (20%)


Description

Achieve smooth and efficient cutting results with this Makita Circular Saw The Makita HS0600 255mm -270mm Circular Saw cuts 4x material in a single pass. It has a large cutting and bevel capacity (76mm at 90 degrees and 53mm at 45 degrees), with precision gearing and ball and needle bearing construction for smooth and efficient power transmission. Convenience features include an adjustable top guide to align notches with line-of-cut for improved accuracy, and auxiliary front and top handles positioned for comfort and control. The blade wrench is attached to the saw for fast blade changing, with a flat motor housing design for added convenience. The large, conveniently-located adjustment knobs and levers are engineered for easier adjustments. The HS0600 has a magnesium die cast blade case and blade guard, and aluminium base for durability and less weight (8.25kg). Features: Lightweight for excellent manoeuvrability Durable but lightweight magnesium die-cast blade case and safety cover. Flat motor housing end Compatible with Guide Rail Ergonomic soft grip Aluminium base plate Rear angular guide for smooth and precise adjustment of bevel angle Fine parallel adjustment of the base plate to the saw blade Bevel angles 0 - 50 degrees Double Insulation Comes With: TCT saw blade Dust nozzle Rip fence (Guide rule) Hex wrench Specification: Depth of Cut @ 90°: 101 mm Blade Diameter: 270 mm Depth of Cut @ 45º: 71 mm Max Cut @ 50º: 63 mm Bore Diameter: 30 mm Noise sound pressure: 94 dB(A) Noise sound power: 105 dB(A) Noise K factor: 3 dB(A) Input Wattage: 110v 1,650 w Input Wattage: 240v 2,100 w No Load Speed: 4300 rpm Vibration K factor: 1.5 m/sec² Vibration: Cutting Wood: 2.5 m/sec² Net weight: 8.25 kg

See full description
Specifications for HS0600 270mm Circular Saw (110V)
  • Product Type
    Circular Saw
  • Blade Diameter
    270mm
  • Bore Diameter
    30mm
  • Weight
    8.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome