0
1

X0900037 Xtrade Foil & Cartridge Gun

Order Code: ZT3110435S

£11.99 Inc VAT (20%)


Description

XTrade X0900037 Foil & Cartridge Applicator Gun
The XTrade X0900037 has a 15 Inch long tube with a pointed applicator nozzle that can be cut to enable different width beads. It has a sturdy build quality with spring loaded trigger that gives up to 150N of pushing force. Designed for the smooth and precise application of both foil and cartridge sealants and adhesives.

Features:
15″ Aluminium handle
T-end shank
Powder coated surface
Pushing force of 150N
Specification:
Part Number: X0900037
Total Length with Nozzle: 24 inches/610mm

See full description
Specifications for X0900037 Xtrade Foil & Cartridge Gun
  • Product Type
    Foil & Cartridge Gun
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome