Damp Proof Course 310ml Cartridge + Nozzle

Order Code: ZT3271286S

£49.99 Inc VAT (20%)


Description

Images for illustration purposes only
Stops rising damp with this damp proof injection. The advanced formula means fewer holes needs to be drilled in the wall compared with conventional systems. Simply drill 12mm diameter holes at 120mm intervals and inject the cream from inside or outside the building using a standard skeleton gun. Each cartridge is supplied with a 30cm nozzle for easy application.

Coverage
Wall Thickness Drill Depth Coverage
110mm 100mm 3.4m
220mm 190mm 1.7m
330mm 310mm 1.0m
440mm 430mm 0.7m
Recommended areas of use
Single skin or cavity walls
Features
High penetration formula for maximum effectiveness
No high pressure tools or special skills required
Easy to handle, low hazard cream
Can be used on single skin or cavity walls

See full description
Specifications for Damp Proof Course 310ml Cartridge + Nozzle
  • Product Type
    Damp Proof Course
  • Drill Depth
    430mm
    100mm
    310mm
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome