flex 256 Autoglass Replacement Adhesive Black

Order Code: ZT3110251S

£10.99 Inc VAT (20%)


Description

This convenient glazing adhesive from Sikaflex® allows for quick automotive glass repairs. Suitable for application using a piston gun (sold separately), the paste consistency cures when exposed to atmospheric moisture and delivers excellent adhesion.

Features and Benefits
• Easy to apply
• Speedy cure time for quick repairs
• Non-sag formula for a clean finish
• Primerless treatment rids prep time
• Can be applied in both warm and cold conditions

Typical Applications
• Automotive glass repair

Standards
• ISO 9001
• ISO 14001
• OEM Quality

See full description
Specifications for flex 256 Autoglass Replacement Adhesive Black
  • MFR Part No.
    410400
  • Series
    256
  • Pack Type
    Tube
  • Product Composition
    1-Component Formula
  • Colour
    Black
  • Product Type
    Adhesive Sealant
  • Compatible Materials
    Glass
  • Applications
    Automotive Glass Replacement
  • Features
    Sag-Resistant
    Automotive OEM Quality
  • Cure Time
    40min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome