Ultrafast Adhesive Cartridge, Black, 300ml
0
1

Ultrafast Adhesive Cartridge, Black, 300ml

Order Code: ZT1401329XCopy

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%

Order by 3pm, get it Tomorrow

Description

This elastic 1-C polyurethane direct glazing adhesive has excellent working characteristics including non-sag properties.

Features and Benefits
• Manufactured in accordance with ISO 9001/14001 quality assurance system and with the responsible care program
• 1 component formulation and very short cut-off string
• Fast curing with excellent application properties

See full description
Specifications for Ultrafast Adhesive Cartridge, Black, 300ml
  • Pack Type
    Cartridge
  • Temperature Resistance Range
    -40 to -90°C
  • MFR Part No.
    1364
  • Colour
    Black
  • Series
    SikaTack
  • Product Type
    Adhesive Caulk
  • Product Composition
    Polyurethene
  • Compatible Materials
    Glass
  • Features
    Fast Curing
  • Applications
    Glazing
  • Cure Time
    10min
  • Pack Size
    300ml
  • Type
    Glass Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome