Adhesive Spray Glue - 500ml - Case of 12

Order Code: ZT2421371S

£69.99 Inc VAT (20%)


Description

This Adhesive Spray is ideal for binding a wide variety of materials. Including: wood, plastic, cork, rubber fabric, card and paper to each other or to brickwork, concrete, stone and plaster. Guaranteed a perfect spraying action. There is a variable spray valve which can be directed in a concentrated line. Or a wide area for bonding lighter materials. Sprad Adhesive Spray foaming formula prevents soaking into porous surfaces and minimises similar problems when used on fabrics and paper products. Sprad Adhesive Spray 3-way stick action means quick and efficient bonding of all materials. It is both high tack and long tack. Non flammable and just one 500ml can of Sprad Adhesive Spray will give you coverage of up to 5 sq meters. Easy to use aerosol.

See full description
Specifications for Adhesive Spray Glue - 500ml - Case of 12
  • Compatible Materials
    Card
    Wood
    Cork
    Paper
    Concrete
    Plastic
    Fabric
    Rubber
    Stone
    Plaster
  • Volume
    500ml
  • Product Type
    Adhesive Spray Glue