Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Spray Adhesives
PhotoMount Spray High Strength Adhesive 400ml Phmount
By 3M
Order Code:
ZT1543336S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£19.94
5%
10 +
£18.89
10%
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/spray-adhesives/photomount-spray-high-strength-adhesive-400ml-phmount/p/ZT1543336S
Add to quotation
View all Spray Adhesives
Description
3M PhotoMount Spray High Strength Adhesive 400ml PHMOUNT
Tags:
#BulkDiscount
Specifications
Specifications for PhotoMount Spray High Strength Adhesive 400ml Phmount
MFR Part No.
3M50773
Depth
62mm
Width
66mm
Height
62mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome