Stick on Coins Hook Only 19mm White (Pack of 125) - VEL-EC60233

Order Code: ZT4178357S

£9.29 Inc VAT (20%)


Description

Stick On Coins are an easy alternative to nails, screws and messy glues for a quick secure solution. Ideal for keeping items tidy and secure such as small tools, notice boards, access panels, electrical appliances and much more. This pack of 125 white, 19mm diameter, stick-on Velcro coins (hook only) will hold up to 300g each. (Loop coins sold separately).
Hook coins for use with loop coins (sold separately)
Suitable for smooth surfaces and indoor use
Simply peel the backing and stick onto the required surface
Holds up to 300g per 19mm diameter coin
Coin diameter: 19mm
Colour: White
Pack of 125

See full description
Specifications for Stick on Coins Hook Only 19mm White (Pack of 125) - VEL-EC60233
  • Diameter
    19mm
  • Type
    Hook Only
  • Product Type
    Stick On Coins Hook
  • Colour
    White
  • Pack Quantity
    125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome