Stick on Coins Loop Only 19mm White (Pack of 125) - VEL-EC60232

Stick on Coins Loop Only 19mm White (Pack of 125) - VEL-EC60232

Order Code: ZT4178388SCopy

£6.29 Inc VAT (20%)


Description

Stick On Coins are an easy alternative to nails, screws and messy glues for a quick secure solution. Ideal for keeping items tidy and secure such as small tools, notice boards, access panels, electrical appliances and much more. This pack of 125 white, 19mm diameter, stick-on Velcro coins (loop only) will hold up to 300g each. (Hook coins sold separately).
Loop coins for use with hook coins (sold separately)
Suitable for smooth surfaces and indoor use
Simply peel the backing and stick onto the required surface
Holds up to 300g per 19mm diameter coin
Coin diameter: 19mm
Colour: White
Pack of 125

See full description
Specifications for Stick on Coins Loop Only 19mm White (Pack of 125) - VEL-EC60232
  • Colour
    White
  • Product Type
    Loop Coins
  • Pack Quantity
    125
  • Diameter
    19mm
  • Adhesive Type
    Loop coins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome