Germ-Savvy 500 Tape Dispenser Heavy Duty Black - RPTD500B

Germ-Savvy 500 Tape Dispenser Heavy Duty Black - RPTD500B

Order Code: ZT4174605SCopy

£3.19 Inc VAT (20%)


Description

The Rapesco 500 Tape Dispenser is ideal for everyday and heavy duty packaging jobs. Featuring a heavy, non-slip base for extra stability and an easy to use sharp cutter, this product also incorporates Germ-Savvy antibacterial protection, making it perfect for shared use in the office, at school or at home. It is compatible with standard 25mm wide tape reels of 33m and 66m, and comes in a smart black colour to suit any desktop. Backed by our 3 year guarantee.
Robust, heavy duty dual core facility tape dispenser
Germ-Savvy provides a built-in antibacterial protection
Uses both standard 33m and 66m (25mm wide) tape reels (tape not included)
Non-slip base for extra stability
Colour: Black

See full description
Specifications for Germ-Savvy 500 Tape Dispenser Heavy Duty Black - RPTD500B
  • Colour
    Black
  • Product Type
    Tape Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome