Masking Paper Dispenser 1 X 450MM Floor Mounting
0
1

Masking Paper Dispenser 1 X 450MM Floor Mounting

Order Code: ZT1227297PCopy

£49.99 Inc VAT (20%)


Description

Single roll dispenser accepts rolls up to 450mm and can be used floor standing or wall mounted. Automatically applies adhesive tape to edges of masking paper.

Specifications for Masking Paper Dispenser 1 X 450MM Floor Mounting
  • MFR Part No.
    MK65
  • Capacity
    1 x 450mm Paper Roll
  • Weight
    2.96kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome