Table Dispenser For Self-Adhesive Tape - With Clamp Fastening - Pack Of 1

Order Code: ZT2737718S

£79.99 Inc VAT (20%)


Description

Table dispenser for self-adhesive tape, with clamp fastening, for tape widths up to 50 mm, pack of 1. Supplied = assembled. For core diameter = 76 mm. Length = 185 mm. Width = 60 mm. Height = 120 mm. Material = sheet steel, painted. Product type = dispensers for adhesive tape. With clamp fastening. For a tape with a width of 50 mm or two tapes with a width of 25 mm.

Specifications for Table Dispenser For Self-Adhesive Tape - With Clamp Fastening - Pack Of 1
  • Material
    Sheet Steel, Painted
  • Supplied
    Assembled
  • Product Type
    Dispensers for Adhesive Tape
  • Height
    120mm
  • For Core Diameter
    76mm
  • Length
    185mm
  • Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome