Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Antifreeze & Coolant
Safety Gloves Size 8 Nylon PU & Breathable Foam Nitrile Palm Coating EN388 EN420
By ASTA
Order Code:
ZT3740221S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
4.09
https://www.zoro.co.uk/shop/automotive/antifreeze-and-coolant/safety-gloves-size-8-nylon-pu-and-breathable-foam-nitrile-palm-coating-en388-en420/p/ZT3740221S
Add to quotation
View all Antifreeze & Coolant
Description
Safety Gloves Size 8 Nylon PU & Breathable Foam Nitrile Palm Coating EN388 EN420
Tags:
#BulkDiscount
Specifications
Specifications for Safety Gloves Size 8 Nylon PU & Breathable Foam Nitrile Palm Coating EN388 EN420
Product Type
Safety Gloves
Material
Nitrile
PU
Nylon
Size
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome