331905 Cooling System Tester

Order Code: ZT1120398X

£429.99each Inc VAT (20%)
£859.98 minimum order value

Minimum order quantity: 2.

Description

For the pressurisation of cooling systems, so leaks can be detected in radiators, heater matrix, hoses, cylinder heads, engine blocks and water pumps. The expanse universal rubber connector plugs enable fast and easy connection to a range of systems. Supplied with airline adaptor to reduce time and effort required to pressurise large cooling systems.

See full description
Specifications for 331905 Cooling System Tester
  • Weight Each
    2.30kg
  • Number of Pieces
    9
  • Includes
    Airline Adaptor & Gauge Connector 2 bar / 30 psi
  • MFR Part No.
    331905
  • Additional Features
    Universal Expansion Plug System
  • Product Type
    Cooling System Tester / Commercial Vehicles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome