Cycle Cable Lock - 8mm x 76cm - SLK107

Cycle Cable Lock - 8mm x 76cm - SLK107

Order Code: ZT3606663SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

A high quality strong cable lock with a protective PVC cover to prevent scratching the bike frame
Size: 8mm x 76cm
The lock comes with 2 keys

Specifications for Cycle Cable Lock - 8mm x 76cm - SLK107
  • Product Type
    Accessories
  • Length
    76cm
  • Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome