Locking Wheel Bolts - Black - 27226SUB

Order Code: ZT3598893S

£39.99 Inc VAT (20%)


Description

The McGard SU (Standard) range is still one of the most sold antitheft wheel locks today
The McGard SL (Ultra High Security) range offers even more protection than the Standard SU range, incorporating a protective sleeve
Made from specially hardened steel which makes it near impossible to drill out the bolts giving you high security and peace of mind
The Classic Chrome and Classic Black ranges are available in a wide selection of measurements/applications to suit most makes and models of vehicle
One set of locking wheel bolts includes four bolts and one key

See full description
Specifications for Locking Wheel Bolts - Black - 27226SUB
  • Product Type
    Vehicle Security
  • Colour
    Black
  • Material
    Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome