Single Stripe - Gold - 6mm - 10m Length - CPS02G

Order Code: ZT3602337S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

6mm thick single auto styling vinyl strip
Length 10m approx
It is Self Adhesive and will stick to any flat, dry surface
Transforms the look of your car
Ideal for Bikes, Vans, Caravans, Trucks, Buses etc

See full description
Specifications for Single Stripe - Gold - 6mm - 10m Length - CPS02G
  • Product Type
    Graphics & Pinstripes
  • Length
    10m
  • Colour
    Gold
  • Thickness
    6mm
  • Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome