Synthetic Chamois Leather - TRADERP

Synthetic Chamois Leather - TRADERP

Order Code: ZT3608435SCopy

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Synthetic plain finish leather
Dries without streaking
Very absorbent PVA material
Comes supplied in a bag
Size: 55x45cm

See full description
Specifications for Synthetic Chamois Leather - TRADERP
  • Product Type
    Chamois
  • Finish
    Plain
  • Size
    55x45cm
  • Material
    PVA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome