Split Conduit - 10.1mm - VRS12B

Split Conduit - 10.1mm - VRS12B

Order Code: ZT3608271SCopy

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Used to tidy and protect wiring
Length - 1.0 m
Easily cut to length
Colour - Black

See full description
Specifications for Split Conduit - 10.1mm - VRS12B
  • Product Type
    Audio Sundries
  • Colour
    Black
  • Length
    1.0m
  • Diameter
    10.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome