Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Audio, Video & Navigation
Automotive Audio Fitting Solutions
Split Conduit - 6.9mm - VRS07B
By CELSUS
Order Code:
ZT3608240S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
5.29
https://www.zoro.co.uk/shop/automotive/automotive-audio-fitting-solutions/split-conduit-6-9mm-vrs07b/p/ZT3608240S
Add to quotation
View all Automotive Audio Fitting Solutions
Description
Used to tidy and protect wiring
Length - 1.0 m
Easily cut to length
Colour - Black
Tags:
#BulkDiscount
Specifications
Specifications for Split Conduit - 6.9mm - VRS07B
Product Type
Audio Sundries
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome