Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Automotive Batteries
Alkaline Battery 12V - B23
By AUTOBAR
Order Code:
ZT3956737S
£1.89
each
Inc VAT (20%)
£189.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.89
0%
100 - 199
£1.81
4%
200 +
£1.74
8%
Add to basket
Minimum order quantity: 100.
Get it by
Fri, 3rd Jan
In Stock
GBP
189.00
https://www.zoro.co.uk/shop/automotive/automotive-batteries/alkaline-battery-12v-b23/p/ZT3956737S
Add to quotation
View all Automotive Batteries
Description
AUTOBAR Alkaline Battery 12V - B23 B23
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Alkaline Battery 12V - B23
Type
Alkaline Battery
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome