3 Bank 12V Smart Charger & Maintainer 30A (3 x 10A)

Order Code: ZT5532157S

£259.99 Inc VAT (20%)


Description

Compact 12V independent three bank battery charger perfect for automotive, motorcycle and marine workshops. 9-Stage charger reacts continuously to battery condition and delivers whatever charge rate is required, also harbouring the ability to recover and charge dead batteries from zero volts. Suitable for trickle charging all AGM, Gel, VRLA and Leisure batteries commonly found in everything from automotive and farm equipment to motorcycles, ATVs, golf buggies and lawnmowers. Also suitable for lithium batteries. Supplied with SAE quick connectors on leads and battery terminal eyelets. Featuring over voltage, short circuit, over temperature and reverse polarity protection. 5-Stage LED indicator shows the charge level of the battery. ;

See full description
Specifications for 3 Bank 12V Smart Charger & Maintainer 30A (3 x 10A)
  • MFR Part No.
    MBC310
  • Weight
    4.3kg
  • Cable Length
    500mm Clamps 500mm Eyelets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome