Juice 10-metre Extension Cable for Juice Booster 2

Order Code: ZT2658882S

£229.99 Inc VAT (20%)


Description

Extension cable is ideally suited for use with JUICE BOOSTER 2.

KEY FEATURES

Supports the foll power output of up to 22 kW, 32 A, 3-phase AC
Extremely hard-wearing yet very light and easy to roll up
Retains its fully automatic adapter recognition capacities
Compatible with all JUICE CONNECTOR safety adapters
Colour / FinishBlack
EV Product Type: EV Charging Lead

See full description
Specifications for Juice 10-metre Extension Cable for Juice Booster 2
  • Colour
    Black
  • Product Type
    EV Charging Lead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome