0
1
2
3
4
5

Power Pack 160W AC 31200MAH Capacity - Lithium

Order Code: ZT1230752P

£169.99 Inc VAT (20%)


Description

Powered by lithium-ion technology. Easily fits in a glove box or backpack, weighing 1.5kg. Multiple high amperage outputs. Fitted with a 115Wh battery. This unit can also supply multiple full charges to batteries in the Sealey 20V, 14V and 12V power tool ranges. Supplies several full charges for smartphones (e.g. iPhone ; seven charges and Samsung Galaxy ; six charges) or two full charges for your tablet/laptop (based on an 8800mAh battery) as well as many other devices. Charge time 8hr, with an 18W fast charger (not included). Supplied with Type-C charging cable. Includes a small integral work light. Inputs: 2 x Bi-Directional TYPE-C (5V2A, 9V2A, 12V1.5A). Outputs: 230V~50HZ AC, 2 x 12V 8A DC Outputs (100W MAX.), Standard USB 5V2A, QC3.0 USB (5V2A, 9V2A, 12V1.5A), 3 x Type-C Outputs (5V2A, 9V2A, 12V1.5A).

See full description
Specifications for Power Pack 160W AC 31200MAH Capacity - Lithium
  • MFR Part No.
    SPB160W
  • Weight
    1.2kg
  • Dimensions (W x D x H)
    263 x 115 x 40mm