SCANGRIP Battery Charger, Suitable For Nova SPS Rechargeable Batteries, 35 W - For Nova 4 SPS

Order Code: ZT2686245S

£119.99 Inc VAT (20%)


Description

SCANGRIP battery charger, suitable for Nova SPS rechargeable batteries, 35 W - for Nova 4 SPS. Supplied = assembled. Category = lamps. Battery version = lithium-ion battery (Li-ion) Capacitance = 35 watt. Voltage = 12.6 V. Mains voltage = 12.6 V. Protection type = IP67. Product type = rechargeable battery chargers. Uninterrupted light due to spare rechargeable battery system. Charge the spare battery or connect the battery charger directly to the lamp. Charging time approx. 1.5 hours (to 80%)

See full description
Specifications for SCANGRIP Battery Charger, Suitable For Nova SPS Rechargeable Batteries, 35 W - For Nova 4 SPS
  • Product Type
    Rechargeable Battery Chargers
  • Mains Voltage
    12.6V
  • Supplied
    Assembled
  • Capacitance
    35W
  • Protection Type
    IP67
  • Battery Version
    Lithium-Ion Battery (Li-ion)
  • Voltage
    12.6V