C087 Deep Clean 20 LT

Order Code: ZT5361729S

£73.99 Inc VAT (20%)


Description

DEEP CLEAN Aircraft Cleaner (20L) is formulated to effectively clean and freshen interior surfaces of aircraft while complying with AMS 1550A standards. Its deep-cleaning action eliminates dirt and grime, leaving behind a pleasant fragrance for a refreshing cabin environment.

Features and Benefits
• Concentrated
• AMS 1550A Compliant
• Fragranced
• Easy Application

See full description
Specifications for C087 Deep Clean 20 LT
  • Container Type
    Bottle
  • Series
    Deep Clean
  • Product Format
    Liquid
  • Size
    20L
  • MFR Part No.
    C08720XAM
  • Concentration
    Concentrated
  • Applications
    Surface Cleaning
  • For Use On
    Metals
    Automotive
    Hard Surfaces
  • Product Type
    Cleaner