K158 Heritage Bees Wax Furniture Polish 12 x 480 ml

Order Code: ZT2620193S

£43.99 Inc VAT (20%)


Description

Selden K158 Heritage Bees Wax Furniture Polish restores a deep radiant shine to quality and antique furniture. The traditional beeswax formulation is uncompromising, protecting and enriching
wood in a style and splendour of a bygone era. Use Heritage on elegant furniture, its rich aroma will revitalise tired and stale conditions. Directions
Shake well before each spraying. Hold the container upright and spray lightly approximately 20cm from the surface to be cleaned. A quick wipe with a soft
cloth is all that is needed to clean and polish in one go. For inaccessible areas, spray the polish directly onto your duster. Technical Composition A
blend of silicones, natural beeswax, emulsifiers, aliphatic hydrocarbon solvent and perfume in emulsion form. Appearance - Thick cream Colour - Off-white
Density - 0.79 Fragrance - Pot pourri Stability - Two years minimum Storage Pressurised container. Store out of direct sunlight. Temperature must not
exceed 50oC Aerosol Information Propellant Hydrocarbon Pressure 60 psi Spray Rate 1.5

See full description
Specifications for K158 Heritage Bees Wax Furniture Polish 12 x 480 ml
  • Product Type
    Furniture Polish
  • Size
    480ml
  • Colour
    Off-White
  • Fragrance
    Pot pourri
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome