Peek Premium Polish Paste 250ml 250ml

Order Code: ZT2430048S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Peek Premium Polish Paste 250ml polishes and protects a range of metals including silver, brass, copper, aluminium, gold, chrome and steel. Features a strong polish formula that can be used on handles, hard surfaces and worktops, furniture and other parts of metal detailing, making it a versatile cleaning solution for dullish or oxidised metal furnishings in a variety of environments including hotels, guestrooms and exhibitions. Maintaining clean and glistening metal furniture is made simple with this Peek Metal Polish, which leaves a thin protective layer behind to prevent dullness and staining in the long term.
Product features: - This powerful polish brings tarnished and oxidized surfaces back to life - SUse on all metals, fibreglass and ceramics - Surfaces are left bright and beautiful - Leaves behind a light, invisible protective coating - Suitable for use on all metals, fibreglass and ceramics - Perfect for both domestic and hospitality use - The solution is food safe
Cleaning, polishing, buffing and protection - Peek Polish cleans and polishes very gently, it buffs and protects many types of metals and plastics. - After cleaning with Peek Polish, your object will look like new again!
Removing stains and discolorations - Many types of stains and discoloration can easily be removed with Peek Polish. - Peek Polish removes e.g. oxidation, rust and dull spots. - After buffing with Peek Polish, it leaves a protective coating. - For about a period of 3 months, Peek Polish repels the effect of the elements. - Of course, this may be longer or shorter, depending on the circumstances
Tips: - Apply Peek sparingly. - Do not let dry. - Rub briskly on surface to be cleaned, using a dry or damp cloth. - On large surface areas, Peek may also be applied using a low-speed buffer (under 1000RPM). - On intricate surfaces, Peek may be applied using an old toothbrush surrounded by your polishing cloth. - On minor rust or stubborn deposits, Peek may be applied with a nylon scouring pad or steel wool.

See full description
Specifications for Peek Premium Polish Paste 250ml 250ml
  • Product Type
    Metal Cleaners & Polish
  • Size
    250 gm
  • Volume
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome