Polar Wash Snow Foam Car Shampoo 2.5L 2.5 Litre

Polar Wash Snow Foam Car Shampoo 2.5L 2.5 Litre

Order Code: ZT2427687SCopy

£20.99 Inc VAT (20%)


Description

Autoglym Polar Wash Snow Foam CarShampoo 2.5L is asafe and effective cleaner for home pressure washers.
Polar Wash is a safe and effective cleaner that should be applied using a pressure washer with a foam gun after pre-washing with a snow foam such as Polar Blast.
This impressive cleaner will cover your vehicle in a blanket of foam that makes light work of dirt, traffic film and road grime removal.
How to use

Before you start, check that the bodywork and wheels are cool to the touch and out of direct sunlight.
We recommend a pre-wash with Polar Blast to gently loosen dirt. If not, rinse first with water to loosen heavy contamination.
Polar Wash can be used at various dilutions depending on the density of foam desired. However, we would not recommend using a dilution stronger than 50:50.Adjust foam gun settings as required to increase or reduce foam. 250ml of mixed solution should be enough to cover an average sized car.
Spray Polar Wash onto the vehicle, starting at the bottom, ensuring all exterior surfaces are covered, including glass and wheels.
The cleaner will begin to loosen dirt on all surfaces. For the most thorough clean we recommend agitating the foam with a sponge or wash mitt.
Rinse thoroughly from the bottom up and dry.

Polar Wash is not suitable for use on soft top convertibles.
*Top Tip * *Follow with Polar Seal for a*protective, hydrophobic coating.

See full description
Specifications for Polar Wash Snow Foam Car Shampoo 2.5L 2.5 Litre
  • Product Type
    Vehicle Valeting
  • Colour
    Transparent
  • Material
    Liquid
  • Size
    2.5L